Buy more than* S$200* and get FREE SHIPPING

  • Round Type Rubber Vibration Isolator, One Side Washer Type
  • Round Type Rubber Vibration Isolator, One Side Washer Type
  • Round Type Rubber Vibration Isolator, One Side Washer Type

Round Type Rubber Vibration Isolator, One Side Washer Type TA706

Item.#
08300372
Mfr.#
TA706
Package Qty.
1PC
Ship pack of
1
12.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Single washer type
Spring Constant (N/mm)
345
Maximum Load (N)
930
Outer Diameter (phi mm)
32
Length L(mm)
20
Rubber Hardness
60 degree
Bolt Hole Pitch (mm)
60
Bolt Hole Diameter (phimm)
9
Bolt
M8
Bolt Length (mm)
28
Weight (g)
90
Material
(Rubber): natural rubber NR, (bracket) rolled steel for general structure