Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Round Type Rubber Vibration Isolator, One Side Washer Type
  • Round Type Rubber Vibration Isolator, One Side Washer Type
  • Round Type Rubber Vibration Isolator, One Side Washer Type

Round Type Rubber Vibration Isolator, One Side Washer Type TA707

Item.#
08300381
Mfr.#
TA707
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Single washer type
Bolt Hole Diameter (phimm)
9
Bolt
M8
Bolt Length (mm)
28
Weight (g)
95
TRUSCO Part Number
233-7801
Bolt Hole Pitch (mm)
60
Material
(Rubber): natural rubber NR, (bracket) one 般構 \ structure rolled steel for
Spring Constant (N/mm)
225
Maximum Load (N)
835
Outer Diameter (phi mm)
32
Length L(mm)
25
2014 TRUSCO Published Page
1-1662
Rubber Hardness
60 °
Purpose
Pumps, various types of machines, centrifuges, crushers, movers, and other industrial machineries.