Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Round Type Rubber Vibration Isolator, One Side Washer Type
  • Round Type Rubber Vibration Isolator, One Side Washer Type
  • Round Type Rubber Vibration Isolator, One Side Washer Type

Round Type Rubber Vibration Isolator, One Side Washer Type TA708

Item.#
08300397
Mfr.#
TA708
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Single washer type
Bolt
M8
Bolt Length (mm)
28
Weight (g)
100
TRUSCO Part Number
233-7819
Bolt Hole Pitch (mm)
60
Bolt Hole Diameter (phimm)
9
Material
(Rubber): natural rubber NR, (bracket) one 般構 \ structure rolled steel for
Maximum Load (N)
735
Outer Diameter (phi mm)
32
Length L(mm)
30
2014 TRUSCO Published Page
1-1662
Rubber Hardness
60 °
Spring Constant (N/mm)
150
Purpose
Pumps, various types of machines, centrifuges, crushers, movers, and other industrial machineries.