Buy more than* S$200* and get FREE SHIPPING

  • Round Type Rubber Vibration Isolator, One Side Washer Type
  • Round Type Rubber Vibration Isolator, One Side Washer Type
  • Round Type Rubber Vibration Isolator, One Side Washer Type

Round Type Rubber Vibration Isolator, One Side Washer Type TA710

Item.#
08300415
Mfr.#
TA710
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Single washer type
Bolt Length (mm)
27
Weight (g)
180
TRUSCO Part Number
233-7835
Bolt Hole Pitch (mm)
73
Maximum Load (N)
1350
Purpose
Pumps, various types of machines, centrifuges, crushers, movers, and other industrial machineries.
Outer Diameter (phi mm)
40
Length L(mm)
30
2014 TRUSCO Published Page
1-1662
Rubber Hardness
60 °
Spring Constant (N/mm)
285
Bolt
M10
Material
(Rubber): natural rubber NR, (bracket) one 般構 \ structure rolled steel for