Buy more than* S$200* and get FREE SHIPPING

  • Round Type Rubber Vibration Isolator, One Side Washer Type
  • Round Type Rubber Vibration Isolator, One Side Washer Type
  • Round Type Rubber Vibration Isolator, One Side Washer Type

Round Type Rubber Vibration Isolator, One Side Washer Type TA711

Item.#
08300424
Mfr.#
TA711
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Single washer type
TRUSCO Part Number
233-7843
Bolt Hole Pitch (mm)
73
Maximum Load (N)
1050
Outer Diameter (phi mm)
40
Length L(mm)
40
Purpose
Pumps, various types of machines, centrifuges, crushers, movers, and other industrial machineries.
2014 TRUSCO Published Page
1-1662
Rubber Hardness
60 °
Spring Constant (N/mm)
165
Bolt
M10
Bolt Length (mm)
27
Weight (g)
195
Material
(Rubber): natural rubber NR, (bracket) one 般構 \ structure rolled steel for