Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Round Type Rubber Vibration Isolator, One Side Washer Type
  • Round Type Rubber Vibration Isolator, One Side Washer Type
  • Round Type Rubber Vibration Isolator, One Side Washer Type

Round Type Rubber Vibration Isolator, One Side Washer Type TA713

Item.#
08300442
Mfr.#
TA713
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Single washer type
Maximum Load (N)
2750
Outer Diameter (phi mm)
63
Length L(mm)
55
2014 TRUSCO Published Page
1-1662
Rubber Hardness
60 °
Purpose
Pumps, various types of machines, centrifuges, crushers, movers, and other industrial machineries.
Spring Constant (N/mm)
295
Bolt
M12
Bolt Length (mm)
37
Weight (g)
450
TRUSCO Part Number
233-7860
Bolt Hole Pitch (mm)
100
Material
(Rubber): natural rubber NR, (bracket) one 般構 \ structure rolled steel for