Buy more than* S$200* and get FREE SHIPPING

  • Round Type Rubber Vibration Isolator, One Side Washer Type
  • Round Type Rubber Vibration Isolator, One Side Washer Type
  • Round Type Rubber Vibration Isolator, One Side Washer Type

Round Type Rubber Vibration Isolator, One Side Washer Type TA715

Item.#
08300467
Mfr.#
TA715
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Single washer type
TRUSCO Part Number
233-7886
Bolt Hole Pitch (mm)
134
Maximum Load (N)
4450
Outer Diameter (phi mm)
80
Length L(mm)
80
Purpose
Pumps, various types of machines, centrifuges, crushers, movers, and other industrial machineries.
2014 TRUSCO Published Page
1-1662
Rubber Hardness
60 °
Spring Constant (N/mm)
320
Bolt
M16
Bolt Length (mm)
45
Weight (g)
1120
Material
(Rubber): natural rubber NR, (bracket) one 般構 \ structure rolled steel for