Buy more than* S$200* and get FREE SHIPPING

  • Light Duty Vibration Insulation Rubber

Light Duty Vibration Insulation Rubber TK202

Item.#
08300582
Mfr.#
TK202
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
100
TRUSCO Part Number
233-8165
Fittings Outer Dimension (mm)
90
Spring Constant (N/mm)
98
Maximum Load (N)
315
Purpose
Small machine tools, motor, wind and water powered machinery, chemical machinery, general industrial machinery, and precision equipment
Height (mm)
20
2014 TRUSCO Published Page
1-1663
Bolt Hole Pitch (mm)
70
Bolt Hole Diameter (phimm)
8
Finishing Material
Rubber material: natural Gomugomu hardness: 47 ° bracket material: SS400
Specification
ISO9001 certified factory made. ISO14001 certified factory made