Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Light Duty Vibration Insulation Rubber

Light Duty Vibration Insulation Rubber TK203

Item.#
08300591
Mfr.#
TK203
Package Qty.
1PC
Ship pack of
1
41.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
233-8173
Fittings Outer Dimension (mm)
130
Spring Constant (N/mm)
125
Weight (g)
280
Purpose
Small machine tools, motor, wind and water powered machinery, chemical machinery, general industrial machinery, and precision equipment
Finishing Material
Rubber material: natural Gomugomu hardness: 47 ° bracket material: SS400
2014 TRUSCO Published Page
1-1663
Bolt Hole Pitch (mm)
110
Maximum Load (N)
635
Height (mm)
30
Specification
ISO9001 certified factory made. ISO14001 certified factory made