Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Cushion Rubber

Cushion Rubber EK-35

4.00 (1)
Item.#
08300695
Mfr.#
EK-35
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General mechanical support
Material
Natural rubber (rubber hardness 68)
Height (mm)
50
TRUSCO Part Number
233-8335
Outer Diameter (phi mm)
35
2014 TRUSCO Published Page
1-1663
Specification
ISO9001 certified factory made, ISO14001 certified factory made
Weight (kg)
0.06
Allowable Load (N)
1000
Inner Diameter (phi mm)
12
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For cushions
4
From Japan
On 2016-09-20 17:18:11
There is no problem with cushioning in size as well
This review is about item#8300686.