|
Cushion Rubber EK-40
(1)
- Item.#
- 08300704
- Mfr.#
- EK-40
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Purpose
- General mechanical support
- Material
- Natural rubber (rubber hardness 68)
- Height (mm)
- 30
- TRUSCO Part Number
- 233-8343
- Outer Diameter (phi mm)
- 40
- 2014 TRUSCO Published Page
- 1-1663
- Specification
- ISO9001 certified factory made, ISO14001 certified factory made
- Weight (kg)
- 0.05
- Allowable Load (N)
- 1400
- Inner Diameter (phi mm)
- 12
|
Customers Who Viewed This Item Also Viewed
<<
Nabeya Bi-tech Kaisha (NBK)
>>
Customer Reviews
5 star
| |
0 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
For cushions
From Japan
On 2016-09-20 17:18:11
There is no problem with cushioning in size as well
Customers Who Bought This Item Also Bought