Buy more than* S$200* and get FREE SHIPPING

  • Cushion Rubber

Cushion Rubber EK-50

4.00 (1)
Item.#
08300713
Mfr.#
EK-50
Package Qty.
1PC
Ship pack of
1
9.13 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General mechanical support
Material
Natural rubber (rubber hardness 68)
TRUSCO Part Number
233-8351
Outer Diameter (phi mm)
50
Height (mm)
30
2014 TRUSCO Published Page
1-1663
Specification
ISO9001 certified factory made, ISO14001 certified factory made
Allowable Load (N)
2800
Inner Diameter (phi mm)
16
Weight (kg)
0.07
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For cushions
4
From Japan
On 2016-09-20 17:18:11
There is no problem with cushioning in size as well
This review is about item#8300686.