Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cushion Rubber

Cushion Rubber EK-65

4.00 (1)
Item.#
08300722
Mfr.#
EK-65
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General mechanical support
Material
Natural rubber (rubber hardness 68)
Inner Diameter (phi mm)
16
Weight (kg)
0.19
Allowable Load (N)
4000
2014 TRUSCO Published Page
1-1663
Specification
ISO9001 certified factory made, ISO14001 certified factory made
Height (mm)
50
TRUSCO Part Number
233-8360
Outer Diameter (phi mm)
65
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For cushions
4
From Japan
On 2016-09-20 17:18:11
There is no problem with cushioning in size as well
This review is about item#8300686.