Buy more than* S$200* and get FREE SHIPPING

  • Anti-Vibration Pad

Anti-Vibration Pad OHL-10-100

4.00 (6)
Item.#
08300844
Mfr.#
OHL-10-100
Package Qty.
1Sheet
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
In place generating vibration and noise such as refrigerator, machine tools, air conditioning, fan, and various motors.
2014 TRUSCO Published Page
1-1658
Weight (g)
913
Dimension (mm)
10x100x1000
Width (mm)
100
Specification
ISO9001 certified factory made. ISO14001 certified factory made
TRUSCO Part Number
170-4648
Allowable Surface Pressure (kg/cm2)
5
Finishing Material
Natural rubber (NR)
Thickness (mm)
10
Length (mm)
1000
Type
Belt type
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Air conditioner for outdoor unit
1
From Japan
On 2017-07-22 15:40:43
I bought it to lower the sound of the air conditioner's outdoor unit, This product is for anti-shake measures, hope for It was not a product. Also, because it is not a magnet sticking mat, This was not the original intention. My order was misunderstood.
This review is about item#8300844.
As a vibration-proof rug in the aquarium
4
From Japan
On 2017-05-16 23:32:56
Although a terrible rubber odor drifted from before opening, I think that things are expected to be able to have vibration resilience due to elasticity though it is before construction. However, as mentioned above, due to the terrible rubber odor it has some resistance to lay in the living room.
This review is about item#8300862.
I used it to reduce the noise of the old air conditioner
5
From Japan
On 2017-01-24 15:50:23
Because the air conditioning of the apartment became old, vibration came to come into the room, so I bought it for mitigation. The striped pattern was different by 90 degrees between the front and back, and it was easy to guide as a guide when cutting, it was cut cleanly by 10 cm. Even when you cut it, you can cut it well with a 100 - yen shop scissors, so it is user - friendly. I am thinking to add it even for a washing machine.
This review is about item#8300923.
Vibration isolation of air conditioner outdoor unit
5
From Japan
On 2016-11-08 05:54:30
Good ·············
This review is about item#08300826.
Pump vibration isolation, height adjustment
5
From Japan
On 2015-08-24 16:42:28
It is easy to use because it is straight and cutable with 5 cm width. Rubber quality is good, so it seems to be durable.
Model making
4
From Japan
On 2015-07-01 12:06:11
I think it is easy to work with some ones with only one side.
This review is about item#08300826.