Buy more than* S$200* and get FREE SHIPPING

  • Anti-Vibration Pad

Anti-Vibration Pad OHL-15-100

4.00 (6)
Item.#
08300871
Mfr.#
OHL-15-100
Package Qty.
1Sheet
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
In place generating vibration and noise such as refrigerator, machine tools, air conditioning, fan, and various motors.
Width (mm)
100
TRUSCO Part Number
170-4664
Allowable Surface Pressure (kg/cm2)
4
Finishing Material
Natural rubber (NR)
Specification
ISO9001 certified factory made. ISO14001 certified factory made
Thickness (mm)
15
Length (mm)
1000
2014 TRUSCO Published Page
1-1658
Weight (g)
1175
Dimension (mm)
15x100x1000
Type
Belt type