Buy more than* S$200* and get FREE SHIPPING

  • Adjusting Bolt
  • Adjusting Bolt
  • Adjusting Bolt

Adjusting Bolt NA16X180

4.67 (3)
Item.#
08300957
Mfr.#
NA16X180
Package Qty.
1PC
Ship pack of
1
12.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Machine tools, vending machines, conveyor, work bench, computer rack , control panels, physical and chemical machinery.
Withstand Load (kg)
1500
Screw Diameter
M16
Pitch
2.00
TRUSCO Part Number
231-4029
Overall Height (mm)
208
Dimensions A (mm)
10.0
2014 TRUSCO Published Page
1-1670
Finishing Material
Steel
Dimensions L (mm)
180
Weight (g)
441
Dimensions C (phi mm)
75
Dimensions B (mm)
18.0
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Level adjustment at steel fitting installation
4
From Japan
On 2017-07-14 18:17:47
Product has no problem. It is a good item. I wanted 200 mm.
This review is about item#8300957.
Fine adjustment of gantry construction
5
From Japan
On 2016-09-07 16:59:52
It was a solid product, and our customers were pleased.
This review is about item#8301027.
Workbench
5
From Japan
On 2015-04-08 09:34:35
It is a product that meets your needs.
This review is about item#08300993.