Adjusting Bolt NA20X150
(3)
Item.#
08300984
Mfr.#
NA20X150
Package Qty.
1PC
Ship pack of
1
Item Feature
Purpose
Machine tools, vending machines, conveyor, work bench, computer rack , control panels, physical and chemical machinery.
Withstand Load (kg)
1500
Pitch
2.50
TRUSCO Part Number
231-4461
Overall Height (mm)
181
Dimensions A (mm)
13.0
Dimensions L (mm)
150
2014 TRUSCO Published Page
1-1670
Finishing Material
Steel
Weight (g)
600
Dimensions C (phi mm)
75
Dimensions B (mm)
18.0
Screw Diameter
M20
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
2
4 star
1
3 star
0
2 star
0
1 star
0
Review Rating:
3 Customer Reviews
The reviews are automatic translation.
Level adjustment at steel fitting installation
From Japan
On 2017-07-14 18:17:47
Product has no problem. It is a good item. I wanted 200 mm.
Fine adjustment of gantry construction
From Japan
On 2016-09-07 16:59:52
It was a solid product, and our customers were pleased.
Workbench
From Japan
On 2015-04-08 09:34:35
It is a product that meets your needs.
Customers Who Bought This Item Also Bought
Top