|
Adjusting Bolt NA16X100
(3)
- Item.#
- 08301027
- Mfr.#
- NA16X100
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Purpose
- Machine tools, vending machines, conveyor, work bench, computer rack , control panels, physical and chemical machinery.
- Withstand Load (kg)
- 1500
- Pitch
- 2.00
- TRUSCO Part Number
- 231-4002
- Overall Height (mm)
- 128
- Dimensions A (mm)
- 10.0
- Dimensions L (mm)
- 100
- 2014 TRUSCO Published Page
- 1-1670
- Finishing Material
- Steel
- Weight (g)
- 333
- Dimensions C (phi mm)
- 75
- Dimensions B (mm)
- 18.0
- Screw Diameter
- M16
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
2 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

3 Customer Reviews
The reviews are automatic translation.
Level adjustment at steel fitting installation
From Japan
On 2017-07-14 18:17:47
Product has no problem. It is a good item. I wanted 200 mm.
Fine adjustment of gantry construction
From Japan
On 2016-09-07 16:59:52
It was a solid product, and our customers were pleased.
Workbench
From Japan
On 2015-04-08 09:34:35
It is a product that meets your needs.
Customers Who Bought This Item Also Bought