Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Adjuster Bolt Steel With Non-slip
  • Adjuster Bolt Steel With Non-slip
  • Adjuster Bolt Steel With Non-slip

Adjuster Bolt Steel With Non-slip NA-2-16X180

Item.#
08301063
Mfr.#
NA-2-16X180
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Machine tools, vending machines, conveyor, work bench, computer rack , control panels, physical and chemical machinery.
Finishing Material
Screw pedestal: Steel Cover: PVC
TRUSCO Part Number
231-4088
Dimensions C (phi mm)
80
Dimensions B (mm)
22
Dimensions A (mm)
10
Weight (g)
444
Specification
With resin cover
2014 TRUSCO Published Page
1-1669
Base Diameter (mm)
80
Overall Height (mm)
213
Screw Dimensions
M16x2
Dimensions L (mm)
180
Allowable Load (kg)
500