Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Adjuster Bolt Steel With Non-slip
  • Adjuster Bolt Steel With Non-slip
  • Adjuster Bolt Steel With Non-slip

Adjuster Bolt Steel With Non-slip NA-2-20X130

Item.#
08301081
Mfr.#
NA-2-20X130
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Purpose
Machine tools, vending machines, conveyor, work bench, computer rack , control panels, physical and chemical machinery.
Finishing Material
Screw pedestal: Steel Cover: PVC
TRUSCO Part Number
231-4100
Dimensions C (phi mm)
85
Dimensions B (mm)
24
Dimensions A (mm)
13
Weight (g)
578
Specification
With resin cover
2014 TRUSCO Published Page
1-1669
Base Diameter (mm)
80
Overall Height (mm)
166
Screw Dimensions
M20x2.50
Dimensions L (mm)
130
Allowable Load (kg)
500