Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Adjuster Bolt Steel With Non-slip
  • Adjuster Bolt Steel With Non-slip
  • Adjuster Bolt Steel With Non-slip

Adjuster Bolt Steel With Non-slip NA-2-20X150

Item.#
08301097
Mfr.#
NA-2-20X150
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Machine tools, vending machines, conveyor, work bench, computer rack , control panels, physical and chemical machinery.
Dimensions L (mm)
150
Allowable Load (kg)
500
2014 TRUSCO Published Page
1-1669
Base Diameter (mm)
80
Overall Height (mm)
186
Screw Dimensions
M20x2.5
Specification
With resin cover
Weight (g)
610
Finishing Material
Screw pedestal: Steel Cover: PVC
TRUSCO Part Number
231-4487
Dimensions C (phi mm)
85
Dimensions B (mm)
24
Dimensions A (mm)
13