Buy more than* S$200* and get FREE SHIPPING

  • Adjuster Bolt Steel With Non-slip
  • Adjuster Bolt Steel With Non-slip
  • Adjuster Bolt Steel With Non-slip

Adjuster Bolt Steel With Non-slip NA-2-20X180

Item.#
08301106
Mfr.#
NA-2-20X180
Package Qty.
1PC
Ship pack of
1
22.87 SGD
ADD TO CART
Shipped after 2017-06-29
Now we ship to...
...see all
Item Feature
Purpose
Machine tools, vending machines, conveyor, work bench, computer rack , control panels, physical and chemical machinery.
Dimensions A (mm)
13
Weight (g)
684
Finishing Material
Screw pedestal: Steel Cover: PVC
TRUSCO Part Number
231-4118
Dimensions C (phi mm)
85
Dimensions B (mm)
24
Specification
With resin cover
Dimensions L (mm)
180
Allowable Load (kg)
500
2014 TRUSCO Published Page
1-1669
Base Diameter (mm)
80
Overall Height (mm)
216
Screw Dimensions
M20x2.5