Buy more than* S$200* and get FREE SHIPPING

  • Adjuster Bolt Steel With Non-slip
  • Adjuster Bolt Steel With Non-slip
  • Adjuster Bolt Steel With Non-slip

Adjuster Bolt Steel With Non-slip NB-2-12X100

Item.#
08301142
Mfr.#
NB-2-12X100
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Machine tools, vending machines, conveyor, work bench, computer rack , control panels, physical and chemical machinery.
Dimensions C (phi mm)
61
Dimensions B (mm)
16
Dimensions A (mm)
8
Weight (g)
175
Finishing Material
Screw pedestal: Steel Cover: PVC
TRUSCO Part Number
231-4266
Specification
With resin cover
Overall Height (mm)
124
Screw Dimensions
M12x1.75
Dimensions L (mm)
100
Allowable Load (kg)
500
2014 TRUSCO Published Page
1-1669
Base Diameter (mm)
61