Buy more than* S$200* and get FREE SHIPPING

  • Adjusting Bolts (Stainless, With Rubber)

Adjusting Bolts (Stainless, With Rubber) SUS-NB-2-12X120

Item.#
08301176
Mfr.#
SUS-NB-2-12X120
Package Qty.
1PC
Ship pack of
1
18.25 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Dimensions
M12x1.75
Screw Length (mm)
120
Allowable Load (kg)
600
2014 TRUSCO Published Page
1-1669
Purpose
Machine tools, vending machines, conveyor, work bench, computer rack , control panels, physical and chemical machinery.
Overall Height (mm)
144
Weight (g)
192
TRUSCO Part Number
231-4312
Base Diameter (mm)
61
Finishing Material
Screw base: Stainless steel (SUS304) Cover: PVC