Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Adjusting Bolts (Stainless, With Rubber)
  • Adjusting Bolts (Stainless, With Rubber)
  • Adjusting Bolts (Stainless, With Rubber)

Adjusting Bolts (Stainless, With Rubber) SUS-NB-2-12X100

Item.#
08301203
Mfr.#
SUS-NB-2-12X100
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Load (kg)
600
Screw Dimensions
M12x1.75
Screw Length (mm)
100
Finishing Material
Screw-base: Stainless steel (SUS304) Cover: PVC
Base Diameter (mm)
61
Overall Height (mm)
124
Weight (g)
177