Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Adjusting Bolts (Stainless, With Rubber)
  • Adjusting Bolts (Stainless, With Rubber)
  • Adjusting Bolts (Stainless, With Rubber)

Adjusting Bolts (Stainless, With Rubber) SUS-NA-2-16X130

Item.#
08301282
Mfr.#
SUS-NA-2-16X130
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1669
Screw Dimensions
M16x2.00
Screw Length (mm)
130
Allowable Load (kg)
600
Finishing Material
Screw base: Stainless steel (SUS304) Cover: PVC
Base Diameter (mm)
80
Overall Height (mm)
163
Weight (g)
384
TRUSCO Part Number
231-4193
Purpose
Machine tools, vending machines, conveyor, work bench, computer rack , control panels, physical and chemical machinery.