Buy more than* S$200* and get FREE SHIPPING

  • Adjusting Bolts (Stainless, With Rubber)
  • Adjusting Bolts (Stainless, With Rubber)
  • Adjusting Bolts (Stainless, With Rubber)

Adjusting Bolts (Stainless, With Rubber) SUS-NA-2-16X150

Item.#
08301291
Mfr.#
SUS-NA-2-16X150
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1669
Screw Dimensions
M16x2
Screw Length (mm)
150
Allowable Load (kg)
600
Finishing Material
Screw base: Stainless steel (SUS304) Cover: PVC
Base Diameter (mm)
80
Overall Height (mm)
183
Weight (g)
412
TRUSCO Part Number
231-4517
Purpose
Machine tools, vending machines, conveyor, work bench, computer rack, control panels, physical and chemical machinery.