Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Adjusting Bolts (Stainless, With Rubber)
  • Adjusting Bolts (Stainless, With Rubber)
  • Adjusting Bolts (Stainless, With Rubber)

Adjusting Bolts (Stainless, With Rubber) SUS-NA-2-20X130

Item.#
08301325
Mfr.#
SUS-NA-2-20X130
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Allowable Load (kg)
600
2014 TRUSCO Published Page
1-1669
Screw Dimensions
M20x2.50
Screw Length (mm)
130
Finishing Material
Screw base: Stainless steel (SUS304) Cover: PVC
TRUSCO Part Number
231-4223
Base Diameter (mm)
80
Overall Height (mm)
166
Weight (g)
576
Purpose
Machine tools, vending machines, conveyor, work bench, computer rack , control panels, physical and chemical machinery.