|
Adjusting Bolts (Stainless, With Rubber) SUS-NA-2-20X180
- Item.#
- 08301343
- Mfr.#
- SUS-NA-2-20X180
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Screw Length (mm)
- 180
- Allowable Load (kg)
- 600
- 2014 TRUSCO Published Page
- 1-1669
- Screw Dimensions
- M20x2.50
- Finishing Material
- Screw base: Stainless steel (SUS304) Cover: PVC
- Weight (g)
- 681
- TRUSCO Part Number
- 231-4231
- Base Diameter (mm)
- 80
- Overall Height (mm)
- 216
- Purpose
- Machine tools, vending machines, conveyor, work bench, computer rack , control panels, physical and chemical machinery.
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought