Buy more than* S$200* and get FREE SHIPPING

  • Steel Adjuster Bolt
  • Steel Adjuster Bolt
  • Steel Adjuster Bolt

Steel Adjuster Bolt NC20X100

5.00 (1)
Item.#
08301431
Mfr.#
NC20X100
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Machine tools, vending machines, conveyor, work bench, computer rack , control panels, physical and chemical machinery.
Dimensions k (mm)
16
Finishing Material
Screw: general structural carbon steel pedestal: Steel
Weight (g)
572
TRUSCO Part Number
231-3910
Dimension S (mm)
29
2014 TRUSCO Published Page
1-1670
Dimensions B (mm)
60
Dimensions L (mm)
100
Allowable Load (kg)
4000
Screw Dimensions
M20x2.50
Overall Height (mm)
129
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Magnetic separator adjuster
5
From Japan
On 2015-07-07 17:21:26
I wanted to weld the angle side, so replace with a high nut and weld. We are doing fine adjustment of the height.
This review is about item#08301413.