Buy more than* S$200* and get FREE SHIPPING

  • For High-Load Adjuster Bolts (Without Stainless And Rubber)

For High-Load Adjuster Bolts (Without Stainless And Rubber) SUS-NC12X150

Item.#
08301474
Mfr.#
SUS-NC12X150
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Base Diameter (mm)
60
Overall Height (mm)
174
Weight (g)
350
Finishing Material
Screw-base: Stainless steel (SUS304)
Screw Dimensions
M12x1.75
Screw Length (mm)
150
Allowable Load (kg)
1400