Buy more than* S$200* and get FREE SHIPPING

  • For High-Load Adjuster Bolts (Without Stainless And Rubber)

For High-Load Adjuster Bolts (Without Stainless And Rubber) SUS-NC16X130

Item.#
08301483
Mfr.#
SUS-NC16X130
Package Qty.
1PC
Ship pack of
1
47.82 SGD
ADD TO CART
Shipped after 2017-07-03
Now we ship to...
...see all
Item Feature
Base Diameter (mm)
60
TRUSCO Part Number
231-3952
Overall Height (mm)
156
Weight (g)
463
Finishing Material
Screw base: Stainless steel (SUS304)
2014 TRUSCO Published Page
1-1670
Screw Dimensions
M16x2.00
Screw Length (mm)
130
Allowable Load (kg)
2500
Purpose
Machine tools, vending machines, conveyor, work bench, computer rack, control panels, physical and chemical machinery.