Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • For High-Load Adjuster Bolts (Without Stainless And Rubber)

For High-Load Adjuster Bolts (Without Stainless And Rubber) SUS-NC16X180

Item.#
08301501
Mfr.#
SUS-NC16X180
Package Qty.
1PC
Ship pack of
1
52.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Base Diameter (mm)
60
Screw Dimensions
M16x2.00
Screw Length (mm)
180
Allowable Load (kg)
2500
2014 TRUSCO Published Page
1-1670
TRUSCO Part Number
231-3961
Overall Height (mm)
206
Weight (g)
539
Finishing Material
Screw base: Stainless steel (SUS304)
Purpose
Machine tools, vending machines, conveyor, work bench, computer rack, control panels, physical and chemical machinery.