Buy more than* S$200* and get FREE SHIPPING

  • For High-Load Adjuster Bolts (Without Stainless And Rubber)

For High-Load Adjuster Bolts (Without Stainless And Rubber) SUS-NC20X130

Item.#
08301526
Mfr.#
SUS-NC20X130
Package Qty.
1PC
Ship pack of
1
58.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Base Diameter (mm)
60
Screw Length (mm)
130
Allowable Load (kg)
4500
2014 TRUSCO Published Page
1-1670
Screw Dimensions
M20x2.5
Overall Height (mm)
159
Weight (g)
634
Finishing Material
Screw base: Stainless steel (SUS304)
TRUSCO Part Number
231-3987
Purpose
Machine tools, vending machines, conveyor, work bench, computer rack, control panels, physical and chemical machinery.