Buy more than* S$200* and get FREE SHIPPING

  • For High-Load Adjuster Bolts (Without Stainless And Rubber)

For High-Load Adjuster Bolts (Without Stainless And Rubber) SUS-NC20X180

Item.#
08301544
Mfr.#
SUS-NC20X180
Package Qty.
1PC
Ship pack of
1
65.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Base Diameter (mm)
60
Overall Height (mm)
209
Weight (g)
750
Finishing Material
Screw base: Stainless steel (SUS304)
TRUSCO Part Number
231-3995
Screw Dimensions
M20x2.5
Screw Length (mm)
180
Allowable Load (kg)
4500
2014 TRUSCO Published Page
1-1670
Purpose
Machine tools, vending machines, conveyor, work bench, computer rack, control panels, physical and chemical machinery.