Buy more than* S$200* and get FREE SHIPPING

  • Adjusting Bolt Long Type, Stainless Steel/Without Rubber
  • Adjusting Bolt Long Type, Stainless Steel/Without Rubber
  • Adjusting Bolt Long Type, Stainless Steel/Without Rubber

Adjusting Bolt Long Type, Stainless Steel/Without Rubber NF10X50

Item.#
08301571
Mfr.#
NF10X50
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Base Diameter (mm)
37
Finishing Material
Screw pedestal: Steel
Weight (g)
75
Dimensions B (mm)
8
Allowable Load (kg)
400
Dimensions L (mm)
50
Overall Height (mm)
67.5
Screw Dimensions
M10x1.50