Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Adjusting Bolt Long Type, Stainless Steel/Without Rubber
  • Adjusting Bolt Long Type, Stainless Steel/Without Rubber
  • Adjusting Bolt Long Type, Stainless Steel/Without Rubber

Adjusting Bolt Long Type, Stainless Steel/Without Rubber NF8X50

Item.#
08301587
Mfr.#
NF8X50
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Base Diameter (mm)
37
Finishing Material
Screw pedestal: Steel
Dimensions L (mm)
50
2014 TRUSCO Published Page
1-1669
Overall Height (mm)
66
Purpose
Machine tools, vending machines, conveyor, work bench, computer rack , control panels, physical and chemical machinery.
Allowable Load (kg)
400
Screw Dimensions
M8x1.25
Weight (g)
50
TRUSCO Part Number
233-2655
Dimensions B (mm)
6