Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Adjusting Bolt Long Type, Stainless Steel/Without Rubber
  • Adjusting Bolt Long Type, Stainless Steel/Without Rubber
  • Adjusting Bolt Long Type, Stainless Steel/Without Rubber

Adjusting Bolt Long Type, Stainless Steel/Without Rubber NF10X100

Item.#
08301596
Mfr.#
NF10X100
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Base Diameter (mm)
37
Finishing Material
Screw pedestal: Steel
Weight (g)
100
Dimensions B (mm)
7
Allowable Load (kg)
400
Dimensions L (mm)
100
Overall Height (mm)
117.5
Screw Dimensions
M10x1.50