Buy more than* S$200* and get FREE SHIPPING

  • Leg Stopper Plate

Leg Stopper Plate PL12SUS

5.00 (1)
Item.#
08301641
Mfr.#
PL12SUS
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Diameter (phi mm)
14
Overall Length (mm)
95
Purpose
Adjuster holder
2014 TRUSCO Published Page
1-1673
Nominal Designation
For M12
Finishing Material
Stainless
Caution
* Adjuster bolt sold separately
Weight (g)
98
Width (mm)
50
2015 Trusco Published Pages
1 1759
Compatible Screw
M12
Flute Width (mm)
19.5
TRUSCO Part Number
285-9254
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixation of legs of kitchen appliances
5
From Japan
On 2015-12-02 16:08:16
Because it was not several home centers, I was giving up, but it was nice that there was something good.
This review is about item#08301666.