Buy more than* S$200* and get FREE SHIPPING

  • Steel Adjuster Bolt

Steel Adjuster Bolt TAZ-12X70C

4.00 (1)
Item.#
08301684
Mfr.#
TAZ-12X70C
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Machine tools, vending machines, conveyor and computer rack , control panels, physical and chemical machinery, OA equipment, and various other fixtures, etc. Using it at outdoor place where is easy to get rust.
Screw Dimensions
M12x1.75
Screw Length (mm)
70
Allowable Load (kg)
840
Base Diameter (mm)
50
2014 TRUSCO Published Page
1-1671
Overall Height (mm)
93
Weight (g)
145
TRUSCO Part Number
279-6341
Finishing Material
Threaded portion pedestal: Steel bottom: chloroprene rubber (Black)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Floor height adjustment
4
From Japan
On 2015-01-12 13:58:58
It was also as tall as you could, with a 12 mm drilled hole, taking only the bolt's screw form, it was unexpectedly easy.
This review is about item#08301684.