Buy more than* S$200* and get FREE SHIPPING

  • Steel Adjuster Bolt

Steel Adjuster Bolt TAZ-16X100C

4.00 (1)
Item.#
08301693
Mfr.#
TAZ-16X100C
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Machine tools, vending machines, conveyor and computer rack , control panels, physical and chemical machinery, OA equipment, and various other fixtures, etc. Using it at outdoor place where is easy to get rust.
Screw Length (mm)
100
Allowable Load (kg)
1300
Base Diameter (mm)
60
Overall Height (mm)
127.0
2014 TRUSCO Published Page
1-1671
Weight (g)
385
TRUSCO Part Number
279-6368
Screw Dimensions
M16x2
Finishing Material
Threaded portion-pedestal: Steel bottom: chloroprene rubber (Black)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Of floor height adjustment
4
From Japan
On 2015-01-12 13:58:58
It was also he wanted height, leaving a pilot hole in the 12mm Kiri of takes of the screw type of bolt only, it was surprisingly easy.
This review is about item#08301684.