Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel Adjuster Bolt

Steel Adjuster Bolt TAZ-16X130C

4.00 (1)
Item.#
08301702
Mfr.#
TAZ-16X130C
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Machine tools, vending machines, conveyor and computer rack , control panels, physical and chemical machinery, OA equipment, and various other fixtures, etc. Using it at outdoor place where is easy to get rust.
Allowable Load (kg)
1200
Base Diameter (mm)
60
Overall Height (mm)
157.0
Weight (g)
456
2014 TRUSCO Published Page
1-1671
TRUSCO Part Number
279-6376
Screw Dimensions
M16x2
Screw Length (mm)
130
Finishing Material
Threaded portion-pedestal: Steel bottom: chloroprene rubber (Black)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Floor height adjustment
4
From Japan
On 2015-01-12 13:58:58
It was also as tall as you could, with a 12 mm drilled hole, taking only the bolt's screw form, it was unexpectedly easy.
This review is about item#08301684.