Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Steel Adjuster Bolt

Steel Adjuster Bolt TAZ-16X70C

4.00 (1)
Item.#
08301711
Mfr.#
TAZ-16X70C
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Machine tools, vending machines, conveyor and computer rack , control panels, physical and chemical machinery, OA equipment, and various other fixtures, etc. Using it at outdoor place where is easy to get rust.
Base Diameter (mm)
60
Overall Height (mm)
97.0
Weight (g)
240
TRUSCO Part Number
279-6350
2014 TRUSCO Published Page
1-1671
Screw Dimensions
M16x2
Screw Length (mm)
70
Allowable Load (kg)
1300
Finishing Material
Threaded portion-pedestal: Steel bottom: chloroprene rubber (Black)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Floor height adjustment
4
From Japan
On 2015-01-12 13:58:58
It was also as tall as you could, with a 12 mm drilled hole, taking only the bolt's screw form, it was unexpectedly easy.
This review is about item#08301684.