Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

  • Steel Adjuster Bolt

Steel Adjuster Bolt TAZ-8X60C

4.00 (1)
Item.#
08301727
Mfr.#
TAZ-8X60C
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Machine tools, vending machines, conveyor and computer rack , control panels, physical and chemical machinery, OA equipment, and various other fixtures, etc. Using it at outdoor place where is easy to get rust.
Weight (g)
65
TRUSCO Part Number
279-6325
Screw Dimensions
M8x1.25
Screw Length (mm)
60
2014 TRUSCO Published Page
1-1671
Allowable Load (kg)
340
Base Diameter (mm)
40
Overall Height (mm)
78.5
Finishing Material
Threaded portion-pedestal: Steel bottom: chloroprene rubber (Black)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Floor height adjustment
4
From Japan
On 2015-01-12 13:58:58
It was also as tall as you could, with a 12 mm drilled hole, taking only the bolt's screw form, it was unexpectedly easy.
This review is about item#08301684.