Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Adjuster Bolt Galvanized EPT Rubber Type

Adjuster Bolt Galvanized EPT Rubber Type TAZ-12X70E

5.00 (1)
Item.#
08301745
Mfr.#
TAZ-12X70E
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Machine tools, vending machines, conveyor and computer rack , control panels, physical and chemical machinery, OA equipment, and various other fixtures, etc. Outdoor place where is easy to get rust.
Base Diameter (mm)
50
Overall Height (mm)
93.0
Weight (g)
145
TRUSCO Part Number
279-6406
2014 TRUSCO Published Page
1-1671
Screw Dimensions
M12x1.75
Screw Length (mm)
70
Allowable Load (kg)
800
Finishing Material
Threaded portion-pedestal: Steel bottom: ethylene-propylene rubber (EPT)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for furniture
5
From Japan
On 2017-04-06 18:47:36
I was looking for a long screw adjuster. Because the screw is long, the adjustment width is wide, it is saved. Also, since rubber on the bottom firmly grips, I am very satisfied.
This review is about item#8301781.