Buy more than* S$200* and get FREE SHIPPING

  • Adjuster Bolt Galvanized EPT Rubber Type

Adjuster Bolt Galvanized EPT Rubber Type TAZ-16X70E

5.00 (1)
Item.#
08301772
Mfr.#
TAZ-16X70E
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Machine tools, vending machines, conveyor and computer rack , control panels, physical and chemical machinery, OA equipment, and various other fixtures, etc. Outdoor place where is easy to get rust.
Allowable Load (kg)
1200
2014 TRUSCO Published Page
1-1671
Screw Dimensions
M16x2
Screw Length (mm)
70
Weight (g)
240
TRUSCO Part Number
279-6414
Base Diameter (mm)
60
Overall Height (mm)
97.0
Finishing Material
Threaded portion-pedestal: Steel bottom: ethylene-propylene rubber (EPT)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for furniture
5
From Japan
On 2017-04-06 18:47:36
I was looking for a long screw adjuster. Because the screw is long, the adjustment width is wide, it is saved. Also, since rubber on the bottom firmly grips, I am very satisfied.
This review is about item#8301781.