Buy more than* S$200* and get FREE SHIPPING

  • Steel Adjuster Bolt

Steel Adjuster Bolt TAZ-10X50CSUS

Item.#
08301797
Mfr.#
TAZ-10X50CSUS
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Machine tools, vending machines, conveyor and computer rack, control panels, physical and chemical machinery, OA equipment, and various other fixtures, etc.
Screw Length (mm)
50
Allowable Load (kg)
640
Base Diameter (mm)
40
Overall Height (mm)
70
2014 TRUSCO Published Page
1-1671
Weight (g)
80
TRUSCO Part Number
279-6457
Screw Dimensions
M10x1.50
Finishing Material
Threaded portion pedestal: Stainless steel (SUS304) bottom: chloroprene rubber (CR)