Buy more than* S$200* and get FREE SHIPPING

  • Steel Adjuster Bolt

Steel Adjuster Bolt TAZ-12X70CSUS

Item.#
08301806
Mfr.#
TAZ-12X70CSUS
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Machine tools, vending machines, conveyor and computer rack, control panels, physical and chemical machinery, OA equipment, and various other fixtures, etc.
Screw Length (mm)
70
Allowable Load (kg)
890
Base Diameter (mm)
50
Overall Height (mm)
93
2014 TRUSCO Published Page
1-1671
Weight (g)
145
TRUSCO Part Number
279-6465
Screw Dimensions
M12x1.75
Finishing Material
Threaded portion pedestal: Stainless steel (SUS304) bottom: chloroprene rubber (CR)