Buy more than* S$200* and get FREE SHIPPING

  • Steel Adjuster Bolt

Steel Adjuster Bolt TAZ-16X100CSUS

Item.#
08301815
Mfr.#
TAZ-16X100CSUS
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Machine tools, vending machines, conveyor and computer rack, control panels, physical and chemical machinery, OA equipment, and various other fixtures, etc.
Screw Dimensions
M16x2.00
Screw Length (mm)
100
Allowable Load (kg)
1400
Base Diameter (mm)
60
2014 TRUSCO Published Page
1-1671
Overall Height (mm)
127.0
Weight (g)
385
TRUSCO Part Number
279-9511
Finishing Material
Threaded portion-base: Stainless steel (SUS304) bottom: chloroprene rubber (CR)