Buy more than* S$200* and get FREE SHIPPING

  • Steel Adjuster Bolt

Steel Adjuster Bolt TAZ-16X70CSUS

Item.#
08301833
Mfr.#
TAZ-16X70CSUS
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Machine tools, vending machines, conveyor and computer rack, control panels, physical and chemical machinery, OA equipment, and various other fixtures, etc.
Overall Height (mm)
97.0
Weight (g)
240
TRUSCO Part Number
279-9502
Screw Dimensions
M16x2.00
2014 TRUSCO Published Page
1-1671
Screw Length (mm)
70
Allowable Load (kg)
1400
Base Diameter (mm)
60
Finishing Material
Threaded portion-base: Stainless steel (SUS304) bottom: chloroprene rubber (CR)